Specifications
Details
- Additional DetailsThe MILWAUKEE® X3 Ring Jaw provides a solution that takes advantage of the press vs. sweat to the max. Pressing up to 1-1/4" CTS-V and up to 1” IPS-P pipes using a unique to Milwaukee® 2-hinge design, provides quality connections in close quarters, as well as heavy-duty steel for outstanding durability. X3 Ring Jaw enables the use of the M12™ FORCE LOGIC™ Press Tool with any of the CTS-V & IPS-P Pivoting Press Rings and provides a quality press connection on all major fitting manufacturers.
- Features & Benefits• Compatible with M12™ FORCE LOGIC™ Press Tool • Durable Ring Jaws Provide Outstanding Life • Blocking System Prevents Ring and Ring Jaw Mismatch to Ensure Correct Presses • For use with M12™ CTS-V & IPS-P Pivoting Press Rings
- Manufacturer Upc Number045242736355
- UPC_NO045242736355
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)