Motion
2541-20
M12 FUEL 18 Gauge Compact Brad Nailer
MI ITEM #15239607
MFR #2541-20
Price$359.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 FUEL 18 Gauge Compact Brad Nailer
MI ITEM #15239607
MFR #2541-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$359.28/each

Specifications

Details

  • Additional Details
    The MILWAUKEE M12 FUEL 18 Gauge Compact Brad Nailer delivers peak productivity at the jobsite, providing users with unmatched nailing performance and access to tight spaces with the compact, lightweight, ergonomic design. Leveraging a nitrogen air spring mechanism, this brad nailer enables users to sink 5/8” – 1-½” brad nails to the proper depth in both hard and soft materials while leaving clean, consistent nail holes. Because of the compact design, the M12 FUEL 18 Gauge Compact Brad Nailer delivers the most access of any cordless brad nailer in the lightest weight design at only 4.6lbs when paired with the MILWAUKEE M12 REDLITHIUM 2.0 battery. When paired with an M12 CP2.0 Battery, the M12 FUEL 18 Gauge Compact Brad Nailer provides over 700 nail fires on a single battery charge. For additional run time, the M12 FUEL 18 Gauge Compact Brad Nailer is fully compatible with all Milwaukee M12 REDLITHIUM Batteries.
  • Batteries Included
    No

Overview

Mfr description
2541-20 M12 FUEL 18 GAUGE COMPACT BRAD
  • Most Cordless Access
  • Lightest Cordless Brad Nailer
  • Power to Nail Hardwoods
  • 5/8" - 1-1/2" Nail Lengths
  • Tool Free Depth Adjustment
  • Tool Free Jam Clearing Latch
  • Sequential and Contact Actuation
  • Reversible Belt Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought