Motion
2001912

GRACO INC
2001912

Air Operated Diaphragm Pump - 245 gpm Max, 125 psi Max, 3 in Inlet / Outlet, 3/8 in Max Solids, 2.2 gal/Stroke Avg Displacement, Buna-N Fluid Section, Buna-N Ball, Polypropylene Center Section, Buna-N Diaphragm
Mi Item #15241091
MFR #2001912
Price$1,422.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
2001912

Air Operated Diaphragm Pump - 245 gpm Max, 125 psi Max, 3 in Inlet / Outlet, 3/8 in Max Solids, 2.2 gal/Stroke Avg Displacement, Buna-N Fluid Section, Buna-N Ball, Polypropylene Center Section, Buna-N Diaphragm
Mi Item #15241091
MFR #2001912

Mfr description
2001912 KIT,DIAPHRAGM-J1 BN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,422.59/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in
  • Weight
    190 lbs

Details

  • Air End Repair Kit
    24K860
  • Air Exhaust
    1 NPT(F)
  • Air Inlet
    3/4 NPTF
  • Average Displacement
    2.2 gal/Stroke
  • Ball Material
    Buna-N
  • Center Section Material
    Polypropylene
  • Certification
    ISO 9001
  • Diaphragm Material
    Buna-N
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    125 psi
  • Max Solids
    3/8 in
  • Maximum Flow Rate
    245 gpm
  • Porting
    Center Port
  • Suction Lift
    Dry: 16 ft, Wet: 31 ft
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    2001912
  • Wetted Materials
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)