Motion
96G332

GRACO INC
96G332

Lubrication Pump - Piston, Grease
Mi Item #15241110
MFR #96G332
Price$3,456.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
96G332

Lubrication Pump - Piston, Grease
Mi Item #15241110
MFR #96G332

Mfr description
96G332 G3 STANDARD PUMP,G-12NC-8L0A06-00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,456.10/each

Specifications

Dimensions

  • Height
    18.5000 in, 470 mm
  • Length
    10.0000 in, 254 mm
  • Overall Height
    18.5000 in, 470 mm
  • Overall Length
    10.0000 in, 254 mm
  • Overall Width
    9.2500 in, 235 mm
  • Weight
    13.3 lbs, 6 kg

Details

  • Application
    Off-Road Equipment, On-Road Vehicles
  • Includes
    one adjustable pump element
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    5100 psi
  • Pump Type
    Piston
  • Series
    G3
  • Type
    Electric Piston Pump
  • Voltage
    12 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)