Motion
TE120-0272

GRACO INC
TE120-0272

Electric Diaphragm Pump - PTFE Fluid Section, Polysulfone Center
Mi Item #15241375
MFR #TE120-0272
Price$24,303.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
TE120-0272

Electric Diaphragm Pump - PTFE Fluid Section, Polysulfone Center
Mi Item #15241375
MFR #TE120-0272

Mfr description
TE120-0272 PUMP,QTE-PVFE2PVPTPSPTF200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,303.13/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in

Details

  • Ball Material
    PTFE
  • Center Section Material
    Polysulfone
  • Certification
    ISO 9001
  • Check Seat Material
    PTFE
  • Diaphragm Material
    PTFE
  • Type Design
    Electric-Driven Double Diaphragm
  • Wetted Materials
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)