Motion
25V619

GRACO INC
25V619

Direct-drive Metering Pump - 2000 psi;137.9 bar Discharge
Mi Item #15241992
MFR #25V619
Price$3,219.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25V619

Direct-drive Metering Pump - 2000 psi;137.9 bar Discharge
Mi Item #15241992
MFR #25V619

Mfr description
25V619 PUMP, EGJ, 2L, 12VDC, TELEMATIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,219.38/each

Specifications

Details

  • Control Type
    Digital
  • Description
    Electric Piston Pump
  • Discharge Pressure
    2000 psi;137.9 bar
  • For Use With
    Grease
  • Group & Class
    Piston Pumps
  • Includes
    12VDC, 2L Reservoir, Telematic
  • Manufacturer Catalog Number
    25V619
  • Max Discharge Pressure
    2000 psi;140 bar
  • Max Pressure
    137.9 bar, 2000 psi
  • Pressure Range
    137.9 bar, 2000 psi
  • Product Line
    Grease Jockey
  • Pump Type
    Electric Piston Pump
  • Type Design
    Piston
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)