Motion
2001889

GRACO INC
2001889

Air Operated Diaphragm Pump - 245 gpm Max, 125 psi Max, 3 in Inlet / Outlet, 3/8 in Max Solids, 2.2 gal/Stroke Avg Displacement, Polypropylene Center Section
Mi Item #15242082
MFR #2001889
Price$1,916.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
2001889

Air Operated Diaphragm Pump - 245 gpm Max, 125 psi Max, 3 in Inlet / Outlet, 3/8 in Max Solids, 2.2 gal/Stroke Avg Displacement, Polypropylene Center Section
Mi Item #15242082
MFR #2001889

Mfr description
2001889 KIT,MAN,OUT,SST,NPT,3250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,916.48/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in

Details

  • Air End Repair Kit
    24K860
  • Air Exhaust
    1 NPT(F)
  • Air Inlet
    3/4 NPTF
  • Average Displacement
    2.2 gal/Stroke
  • Center Section Material
    Polypropylene
  • Certification
    ISO 9001
  • Inlet Outlet Port Type
    BSPT, NPT
  • Max Pressure
    125 psi
  • Max Solids
    3/8 in
  • Maximum Flow Rate
    245 gpm
  • Porting
    Center Port
  • Suction Lift
    Dry: 16 ft, Wet: 31 ft
  • Type Design
    Air Operated Double Diaphragm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)