Motion
334L125

MEGADYNE
334L125

L, 0.3750 in Pitch, 33.4000 in Pitch Length, 1.2500 in Width, 89 Teeth, Chloroprene Material
Mi Item #15248828
MFR #334L125
Price$75.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
334L125

L, 0.3750 in Pitch, 33.4000 in Pitch Length, 1.2500 in Width, 89 Teeth, Chloroprene Material
Mi Item #15248828
MFR #334L125

Mfr description
334L125 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.86/each

Specifications

Dimensions

  • Overall Length
    33.4000 in
  • Overall Width  
    1.2500 in
  • Pitch
    0.3750 in
  • Pitch Length
    33.4000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    89
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)