Motion
750H325

MEGADYNE
750H325

H, 0.5000 in Pitch, 1905 mm Pitch Length, 3.2500 in Width, 150 Teeth, Chloroprene Material
Mi Item #15248835
MFR #750H325
Price$354.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
750H325

H, 0.5000 in Pitch, 1905 mm Pitch Length, 3.2500 in Width, 150 Teeth, Chloroprene Material
Mi Item #15248835
MFR #750H325

Mfr description
750H325 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.48/each

Specifications

Dimensions

  • Overall Length
    1905 mm
  • Overall Width  
    3.2500 in
  • Pitch
    0.5000 in
  • Pitch Length
    1905 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)