Overview
Mfr description
510J15 MULTI-RIB
Specifications
- SectionJ
- Overall Length51 in
- MaterialPolybutadiene Rubber
- Number Of Ribs15
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number510J15
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data