1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
276-3M-16
RPP, 3 mm Pitch, 276 mm Pitch Length, 16 mm Width, 92 Teeth, Chloroprene Material
MI ITEM #
15248932
MFR #
276-3M-16
Price
$25.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 276-3M-16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
276-3M-16
RPP, 3 mm Pitch, 276 mm Pitch Length, 16 mm Width, 92 Teeth, Chloroprene Material
MI ITEM #
15248932
MFR #
276-3M-16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$25.93
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
276 mm
Overall
Width
16 mm
Pitch
3 mm
Pitch Length
276 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
92
Overview
Mfr description
276-3M-16 HTD TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought