1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3920-14M-125
14M, 14 mm Pitch, 3920 mm Pitch Length, 125 mm Width, 280 Teeth, Chloroprene Material
MI ITEM #
15248948
MFR #
3920-14M-125
List Price
$2,928.80
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 3920-14M-125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3920-14M-125
14M, 14 mm Pitch, 3920 mm Pitch Length, 125 mm Width, 280 Teeth, Chloroprene Material
MI ITEM #
15248948
MFR #
3920-14M-125
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,928.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3920-14M-125 RPP TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
3920 mm
Overall Width
125 mm
Material
Chloroprene
Number Of Teeth
280
Pitch Length
3920 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought