Motion
760-8M-52

MEGADYNE
760-8M-52

RPP, 8 mm Pitch, 760 mm Pitch Length, 52 mm Width, 95 Teeth, Chloroprene Material
MI ITEM #15248979
MFR #760-8M-52
Price$159.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
760-8M-52

RPP, 8 mm Pitch, 760 mm Pitch Length, 52 mm Width, 95 Teeth, Chloroprene Material
MI ITEM #15248979
MFR #760-8M-52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.85/each

Specifications

Dimensions

  • Overall Length
    760 mm
  • Overall Width  
    52 mm
  • Pitch
    8 mm
  • Pitch Length
    760 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    95

Overview

Mfr description
760-8M-52 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought