Motion
100AT10/580

MEGADYNE
100AT10/580

AT10, 10 mm Pitch, 580 mm Pitch Length, 10 mm Width, 58 Teeth, Thermoset PU 88 ShA Material
MI ITEM #15249001
MFR #100AT10/580
Price$334.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
100AT10/580

AT10, 10 mm Pitch, 580 mm Pitch Length, 10 mm Width, 58 Teeth, Thermoset PU 88 ShA Material
MI ITEM #15249001
MFR #100AT10/580

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$334.27/each

Specifications

Dimensions

  • Overall Length
    580 mm
  • Overall Width  
    10 mm
  • Pitch
    10 mm
  • Pitch Length
    580 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    58

Overview

Mfr description
100AT10/580 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought