Motion
10AT5/670

MEGADYNE
10AT5/670

AT5, 5 mm Pitch, 670 mm Pitch Length, 10 mm Width, 134 Teeth, Thermoset PU 88 ShA Material
Mi Item #15249002
MFR #10AT5/670
Price$35.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
10AT5/670

AT5, 5 mm Pitch, 670 mm Pitch Length, 10 mm Width, 134 Teeth, Thermoset PU 88 ShA Material
Mi Item #15249002
MFR #10AT5/670

Mfr description
10AT5/670 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.34/each

Specifications

Dimensions

  • Overall Length
    670 mm
  • Overall Width  
    10 mm
  • Pitch
    5 mm
  • Pitch Length
    670 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)