Motion
17T10/1250

MEGADYNE
17T10/1250

T10, 10 mm Pitch, 1250 mm Pitch Length, 17 mm Width, 125 Teeth, Thermoset PU 88 ShA Material
Mi Item #15249008
MFR #17T10/1250
Price$70.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
17T10/1250

T10, 10 mm Pitch, 1250 mm Pitch Length, 17 mm Width, 125 Teeth, Thermoset PU 88 ShA Material
Mi Item #15249008
MFR #17T10/1250

Mfr description
17T10/1250 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.24/each

Specifications

Dimensions

  • Overall Length
    1250 mm
  • Overall Width  
    17 mm
  • Pitch
    10 mm
  • Pitch Length
    1250 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)