Motion
97T5/450

MEGADYNE
97T5/450

T5, 5 mm Pitch, 450 mm Pitch Length, 97 mm Width, 90 Teeth, Thermoset PU 88 ShA Material
Mi Item #15249033
MFR #97T5/450
Price$168.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
97T5/450

T5, 5 mm Pitch, 450 mm Pitch Length, 97 mm Width, 90 Teeth, Thermoset PU 88 ShA Material
Mi Item #15249033
MFR #97T5/450

Mfr description
97T5/450 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.56/each

Specifications

Dimensions

  • Overall Length
    450 mm
  • Overall Width  
    97 mm
  • Pitch
    5 mm
  • Pitch Length
    450 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)