1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
9T2.5/230
T2.5, 2.50 mm Pitch, 230 mm Pitch Length, 9 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
15249037
MFR #
9T2.5/230
List Price
$18.55
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 9T2.5/230
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
9T2.5/230
T2.5, 2.50 mm Pitch, 230 mm Pitch Length, 9 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
15249037
MFR #
9T2.5/230
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$18.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
9T2.5/230 METRIC TIMING BELT - MEGAPOWER
Specifications
Belt Type
T2.5
Pitch
2.50 mm
Overall Length
230 mm
Overall Width
9 mm
Material
Thermoset PU 88 ShA
Pitch Length
230 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought