Motion
32T5/525DL

MEGADYNE
32T5/525DL

T5, 5 mm Pitch, 525 mm Pitch Length, 32 mm Width, 105 Teeth, Thermoset PU 88 ShA Material
MI ITEM #15249043
MFR #32T5/525DL
Price$83.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
32T5/525DL

T5, 5 mm Pitch, 525 mm Pitch Length, 32 mm Width, 105 Teeth, Thermoset PU 88 ShA Material
MI ITEM #15249043
MFR #32T5/525DL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.66/each

Specifications

Dimensions

  • Overall Length
    525 mm
  • Overall Width  
    32 mm
  • Pitch
    5 mm
  • Pitch Length
    525 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    105

Overview

Mfr description
32T5/525DL DOUBLE SIDED METRIC T/B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought