1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
L10T5S-HF
T5, 5 mm Pitch, 5 mm Pitch Length, 10 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
15249045
MFR #
L10T5S-HF
List Price
$7.23
/ft
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE L10T5S-HF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
L10T5S-HF
T5, 5 mm Pitch, 5 mm Pitch Length, 10 mm Width, Thermoset PU 88 ShA Material
MI ITEM #
15249045
MFR #
L10T5S-HF
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$7.23
/ft
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
L10T5S-HF OPEN END URETHANE HF CORD
Specifications
Belt Type
T5
Pitch
5 mm
Overall Length
5 mm
Overall Width
10 mm
Material
Thermoset PU 88 ShA
Pitch Length
5 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought