Motion
1750XH950

MEGADYNE
1750XH950

XH, 0.8750 in Pitch, 17.5000 in Pitch Length, 9.5000 in Width, 200 Teeth, Chloroprene Material
MI ITEM #15249069
MFR #1750XH950
Price$4,011.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1750XH950

XH, 0.8750 in Pitch, 17.5000 in Pitch Length, 9.5000 in Width, 200 Teeth, Chloroprene Material
MI ITEM #15249069
MFR #1750XH950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,011.45/each

Specifications

Dimensions

  • Overall Length
    17.5000 in
  • Overall Width  
    9.5000 in
  • Pitch
    0.8750 in
  • Pitch Length
    17.5000 in

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    200

Overview

Mfr description
1750XH950 TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought