Motion
295-5MS-12

MEGADYNE
295-5MS-12

5M, 5 mm Pitch, 295 mm Pitch Length, 12 mm Width, 59 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249086
MFR #295-5MS-12
Price$22.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
295-5MS-12

5M, 5 mm Pitch, 295 mm Pitch Length, 12 mm Width, 59 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249086
MFR #295-5MS-12

Mfr description
295-5MS-12 RPP SILVER2 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.53/each

Specifications

Dimensions

  • Overall Length
    295 mm
  • Overall Width  
    12 mm
  • Pitch
    5 mm
  • Pitch Length
    295 mm

Details

  • Belt Type
    5M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    59
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)