Motion
475-5MS-93

MEGADYNE
475-5MS-93

5M, 5 mm Pitch, 475 mm Pitch Length, 93 mm Width, 95 Teeth, Fiber Loaded Nitrile Material
MI ITEM #15249095
MFR #475-5MS-93
Price$172.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
475-5MS-93

5M, 5 mm Pitch, 475 mm Pitch Length, 93 mm Width, 95 Teeth, Fiber Loaded Nitrile Material
MI ITEM #15249095
MFR #475-5MS-93

Mfr description
475-5MS-93 RPP SILVER TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.53/each

Specifications

Dimensions

  • Overall Length
    475 mm
  • Overall Width  
    93 mm
  • Pitch
    5 mm
  • Pitch Length
    475 mm

Details

  • Belt Type
    5M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    95

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)