Motion
565-5MS-20

MEGADYNE
565-5MS-20

5M, 5 mm Pitch, 565 mm Pitch Length, 20 mm Width, 113 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249096
MFR #565-5MS-20
Price$53.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
565-5MS-20

5M, 5 mm Pitch, 565 mm Pitch Length, 20 mm Width, 113 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249096
MFR #565-5MS-20

Mfr description
565-5MS-20 RPP SILVER2 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.22/each

Specifications

Dimensions

  • Overall Length
    565 mm
  • Overall Width  
    20 mm
  • Pitch
    5 mm
  • Pitch Length
    565 mm

Details

  • Belt Type
    5M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)