Motion
950-5MS-50

MEGADYNE
950-5MS-50

5M, 5 mm Pitch, 950 mm Pitch Length, 50 mm Width, 190 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249099
MFR #950-5MS-50
Price$163.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
950-5MS-50

5M, 5 mm Pitch, 950 mm Pitch Length, 50 mm Width, 190 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249099
MFR #950-5MS-50

Mfr description
950-5MS-50 RPP SILVER TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.99/each

Specifications

Dimensions

  • Overall Length
    950 mm
  • Overall Width  
    50 mm
  • Pitch
    5 mm
  • Pitch Length
    950 mm

Details

  • Belt Type
    5M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)