Motion
2450TTM14M40

MEGADYNE
2450TTM14M40

14M, 14 mm Pitch, 2450 mm Pitch Length, 40 mm Width, 175 Teeth, HNBR Rubber Material
MI ITEM #15249133
MFR #2450TTM14M40
Price$1,044.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2450TTM14M40

14M, 14 mm Pitch, 2450 mm Pitch Length, 40 mm Width, 175 Teeth, HNBR Rubber Material
MI ITEM #15249133
MFR #2450TTM14M40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,044.93/each

Specifications

Dimensions

  • Overall Length
    2450 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    2450 mm

Details

  • Belt Type
    14M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    175

Overview

Mfr description
2450TTM14M40 RPC 14MM TITANIUM BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought