Motion
2840PLT8M18

MEGADYNE
2840PLT8M18

RPP, 8 mm Pitch, 2840 mm Pitch Length, 18 mm Width, 355 Teeth, Chloroprene Material
Mi Item #15249134
MFR #2840PLT8M18
Price$267.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2840PLT8M18

RPP, 8 mm Pitch, 2840 mm Pitch Length, 18 mm Width, 355 Teeth, Chloroprene Material
Mi Item #15249134
MFR #2840PLT8M18

Mfr description
2840PLT8M18 RPC 8MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.78/each

Specifications

Dimensions

  • Overall Length
    2840 mm
  • Overall Width  
    18 mm
  • Pitch
    8 mm
  • Pitch Length
    2840 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)