Motion
3200PLT8M32

MEGADYNE
3200PLT8M32

RPP, 8 mm Pitch, 3200 mm Pitch Length, 32 mm Width, 400 Teeth, Chloroprene Material
Mi Item #15249136
MFR #3200PLT8M32
Price$539.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3200PLT8M32

RPP, 8 mm Pitch, 3200 mm Pitch Length, 32 mm Width, 400 Teeth, Chloroprene Material
Mi Item #15249136
MFR #3200PLT8M32

Mfr description
3200PLT8M32 RPC 8MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$539.45/each

Specifications

Dimensions

  • Overall Length
    3200 mm
  • Overall Width  
    32 mm
  • Pitch
    8 mm
  • Pitch Length
    3200 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)