Motion
4410TTM14M225

MEGADYNE
4410TTM14M225

14M, 14 mm Pitch, 4410 mm Pitch Length, 225 mm Width, 315 Teeth, HNBR Rubber Material
Mi Item #15249138
MFR #4410TTM14M225
Price$7,544.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
4410TTM14M225

14M, 14 mm Pitch, 4410 mm Pitch Length, 225 mm Width, 315 Teeth, HNBR Rubber Material
Mi Item #15249138
MFR #4410TTM14M225

Mfr description
4410TTM14M225 RPC 14MM TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,544.99/each

Specifications

Dimensions

  • Overall Length
    4410 mm
  • Overall Width  
    225 mm
  • Pitch
    14 mm
  • Pitch Length
    4410 mm

Details

  • Belt Type
    14M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)