Motion
214J4ELRPW

MEGADYNE
214J4ELRPW

Micro V-Belt - J Belt Section:, 4 Ribs, 21.40 in Overall Length, V-Ribbed
MI ITEM #15249146
MFR #214J4ELRPW
Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
214J4ELRPW

Micro V-Belt - J Belt Section:, 4 Ribs, 21.40 in Overall Length, V-Ribbed
MI ITEM #15249146
MFR #214J4ELRPW

Mfr description
214J4ELRPW ROLLPOWER MULTI-RIB (PV)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.25/each

Specifications

Dimensions

  • Overall Length
    21.40 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    214J4ELRPW
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    4
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)