Motion
270J2ELRPW

MEGADYNE
270J2ELRPW

Micro V-Belt - J Belt Section:, 2 Ribs, 27 in Overall Length, V-Ribbed
Mi Item #15249162
MFR #270J2ELRPW
Price$6.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
270J2ELRPW

Micro V-Belt - J Belt Section:, 2 Ribs, 27 in Overall Length, V-Ribbed
Mi Item #15249162
MFR #270J2ELRPW

Mfr description
270J2ELRPW ROLLPOWER MULTI-RIB (PV)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.20/each

Specifications

Dimensions

  • Overall Length
    27 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    270J2ELRPW
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    2
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)