Overview
Mfr description
316J2ELRPW ROLLPOWER MULTI-RIB (PV)
Specifications
- SectionJ
- Overall Length31.60 in
- MaterialPolybutadiene Rubber
- Number Of Ribs2
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number316J2ELRPW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data