Overview
Mfr description
636J2ELRPW ROLLPOWER MULTI-RIB (PV)
Specifications
- Belt TypeJ
- Pitch0.0938 in
- Overall Length63.60 in
- MaterialPolybutadiene Rubber
- Construction TypeV-Ribbed
- Manufacturer Catalog Number636J2ELRPW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data