Motion
664J2ELRPW

MEGADYNE
664J2ELRPW

Synchronous & Timing Belts - J, 0.0938 in Pitch, Polybutadiene Rubber Material
Mi Item #15249239
MFR #664J2ELRPW
Price$9.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
664J2ELRPW

Synchronous & Timing Belts - J, 0.0938 in Pitch, Polybutadiene Rubber Material
Mi Item #15249239
MFR #664J2ELRPW

Mfr description
664J2ELRPW ROLLPOWER MULTI-RIB (PV)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.86/each

Specifications

Dimensions

  • Overall Length
    66.40 in
  • Pitch
    0.0938 in

Details

  • Belt Type
    J
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    664J2ELRPW
  • Material
    Polybutadiene Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)