Overview
Mfr description
664J4ELRPW ROLLPOWER MULTI-RIB (PV)
Specifications
- Belt TypeJ
- Pitch0.0938 in
- Overall Length66.40 in
- MaterialPolybutadiene Rubber
- Construction TypeV-Ribbed
- Manufacturer Catalog Number664J4ELRPW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data