Motion
1040SLV3-8M35

MEGADYNE
1040SLV3-8M35

Synchronous & Timing Belts - 8M, 8 mm Pitch, 1040 mm Pitch Length, 35 mm Width, 130 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249268
MFR #1040SLV3-8M35
Price$116.68/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1040SLV3-8M35

Synchronous & Timing Belts - 8M, 8 mm Pitch, 1040 mm Pitch Length, 35 mm Width, 130 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249268
MFR #1040SLV3-8M35

Mfr description
1040SLV3-8M35 RPP SILVER3 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.68/mm

Specifications

Dimensions

  • Overall Length
    1040 mm
  • Overall Width  
    35 mm
  • Pitch
    8 mm
  • Pitch Length
    1040 mm

Details

  • Belt Type
    8M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)