1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1352SLV3-8M15
Synchronous & Timing Belts - 8M, 8 mm Pitch, 1352 mm Pitch Length, 15 mm Width, 169 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
15249354
MFR #
1352SLV3-8M15
Price
$71.63
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1352SLV3-8M15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1352SLV3-8M15
Synchronous & Timing Belts - 8M, 8 mm Pitch, 1352 mm Pitch Length, 15 mm Width, 169 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
15249354
MFR #
1352SLV3-8M15
Mfr description
1352SLV3-8M15 RPP SILVER3 PRECUT&SLEEVES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$71
.63
/mm
Add to Cart
Specifications
Dimensions
Overall Length
1352 mm
Overall
Width
15 mm
Pitch
8 mm
Pitch Length
1352 mm
Details
Belt Type
8M
Material
Fiber Loaded Nitrile
Number Of
Teeth
169
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items