Motion
1440SLV3-8M40

MEGADYNE
1440SLV3-8M40

Synchronous & Timing Belts - 8M, 8 mm Pitch, 1440 mm Pitch Length, 40 mm Width, 180 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249381
MFR #1440SLV3-8M40
Price$196.65/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1440SLV3-8M40

Synchronous & Timing Belts - 8M, 8 mm Pitch, 1440 mm Pitch Length, 40 mm Width, 180 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249381
MFR #1440SLV3-8M40

Mfr description
1440SLV3-8M40 RPP SILVER3 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.65/mm

Specifications

Dimensions

  • Overall Length
    1440 mm
  • Overall Width  
    40 mm
  • Pitch
    8 mm
  • Pitch Length
    1440 mm

Details

  • Belt Type
    8M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)