Motion
1442SLV3-14M85

MEGADYNE
1442SLV3-14M85

Synchronous & Timing Belts - 14M, 14 mm Pitch, 1442 mm Pitch Length, 85 mm Width, 103 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249388
MFR #1442SLV3-14M85
Price$870.01/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1442SLV3-14M85

Synchronous & Timing Belts - 14M, 14 mm Pitch, 1442 mm Pitch Length, 85 mm Width, 103 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249388
MFR #1442SLV3-14M85

Mfr description
1442SLV3-14M85 RPP SILVER3 PRECUT&SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$870.01/mm

Specifications

Dimensions

  • Overall Length
    1442 mm
  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Pitch Length
    1442 mm

Details

  • Belt Type
    14M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)