Motion
1464SLV3-8M25

MEGADYNE
1464SLV3-8M25

Synchronous & Timing Belts - 8M, 8 mm Pitch, 1464 mm Pitch Length, 25 mm Width, 183 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249390
MFR #1464SLV3-8M25
Price$127.76/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1464SLV3-8M25

Synchronous & Timing Belts - 8M, 8 mm Pitch, 1464 mm Pitch Length, 25 mm Width, 183 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249390
MFR #1464SLV3-8M25

Mfr description
1464SLV3-8M25 RPP SILVER3 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.76/mm

Specifications

Dimensions

  • Overall Length
    1464 mm
  • Overall Width  
    25 mm
  • Pitch
    8 mm
  • Pitch Length
    1464 mm

Details

  • Belt Type
    8M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)