Motion
1600SLV3-8M36

MEGADYNE
1600SLV3-8M36

Synchronous & Timing Belts - 8M, 8 mm Pitch, 1600 mm Pitch Length, 36 mm Width, 200 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249421
MFR #1600SLV3-8M36
Price$192.57/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1600SLV3-8M36

Synchronous & Timing Belts - 8M, 8 mm Pitch, 1600 mm Pitch Length, 36 mm Width, 200 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249421
MFR #1600SLV3-8M36

Mfr description
1600SLV3-8M36 RPP SILVER3 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.57/mm

Specifications

Dimensions

  • Overall Length
    1600 mm
  • Overall Width  
    36 mm
  • Pitch
    8 mm
  • Pitch Length
    1600 mm

Details

  • Belt Type
    8M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)