1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2000SLV3-8M30
Synchronous & Timing Belts - 8M, 8 mm Pitch, 2000 mm Pitch Length, 30 mm Width, 250 Teeth, Fiber Loaded Nitrile Material
Mi Item #
15249503
MFR #
2000SLV3-8M30
Price
$162.69
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2000SLV3-8M30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2000SLV3-8M30
Synchronous & Timing Belts - 8M, 8 mm Pitch, 2000 mm Pitch Length, 30 mm Width, 250 Teeth, Fiber Loaded Nitrile Material
Mi Item #
15249503
MFR #
2000SLV3-8M30
Mfr description
2000SLV3-8M30 RPP SILVER3 PRECUT&SLEEVES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$162
.69
/mm
Add to Cart
Specifications
Dimensions
Overall Length
2000 mm
Overall
Width
30 mm
Pitch
8 mm
Pitch Length
2000 mm
Details
Belt Type
8M
Material
Fiber Loaded Nitrile
Number Of
Teeth
250
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items