1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2240SLV3-8M85
Synchronous & Timing Belts - 8M, 8 mm Pitch, 2240 mm Pitch Length, 85 mm Width, 160 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
15249535
MFR #
2240SLV3-8M85
List Price
$624.41
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2240SLV3-8M85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2240SLV3-8M85
Synchronous & Timing Belts - 8M, 8 mm Pitch, 2240 mm Pitch Length, 85 mm Width, 160 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
15249535
MFR #
2240SLV3-8M85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$624.41
/mm
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2240SLV3-8M85 RPP SILVER3 PRECUT&SLEEVES
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
2240 mm
Overall Width
85 mm
Material
Fiber Loaded Nitrile
Number Of Teeth
160
Pitch Length
2240 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought