1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2310SLV3-14M115
Synchronous & Timing Belts - 14M, 14 mm Pitch, 2310 mm Pitch Length, 115 mm Width, 165 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
15249542
MFR #
2310SLV3-14M115
List Price
$1,586.14
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2310SLV3-14M115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2310SLV3-14M115
Synchronous & Timing Belts - 14M, 14 mm Pitch, 2310 mm Pitch Length, 115 mm Width, 165 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
15249542
MFR #
2310SLV3-14M115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,586.14
/mm
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2310SLV3-14M115 RPP SILVER3 PRECUT &
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
2310 mm
Overall Width
115 mm
Material
Fiber Loaded Nitrile
Number Of Teeth
165
Pitch Length
2310 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought