Motion
2380SLV3-14M170

MEGADYNE
2380SLV3-14M170

Synchronous & Timing Belts - 14M, 14 mm Pitch, 2380 mm Pitch Length, 170 mm Width, 170 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249551
MFR #2380SLV3-14M170
Price$2,428.48/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2380SLV3-14M170

Synchronous & Timing Belts - 14M, 14 mm Pitch, 2380 mm Pitch Length, 170 mm Width, 170 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249551
MFR #2380SLV3-14M170

Mfr description
2380SLV3-14M170 RPP SILVER3 PRECUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,428.48/mm

Specifications

Dimensions

  • Overall Length
    2380 mm
  • Overall Width  
    170 mm
  • Pitch
    14 mm
  • Pitch Length
    2380 mm

Details

  • Belt Type
    14M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)