Motion
248SLV3-8M50

MEGADYNE
248SLV3-8M50

Synchronous & Timing Belts - 8M, 8 mm Pitch, 248 mm Pitch Length, 50 mm Width, 31 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249573
MFR #248SLV3-8M50
Price$63.37/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
248SLV3-8M50

Synchronous & Timing Belts - 8M, 8 mm Pitch, 248 mm Pitch Length, 50 mm Width, 31 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249573
MFR #248SLV3-8M50

Mfr description
248SLV3-8M50 RPP SILVER3 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.37/mm

Specifications

Dimensions

  • Overall Length
    248 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    248 mm

Details

  • Belt Type
    8M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    31
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)