1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2968SLV3-14M170
Synchronous & Timing Belts - 14M, 14 mm Pitch, 2968 mm Pitch Length, 170 mm Width, 212 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
15249622
MFR #
2968SLV3-14M170
Price
$3,078.07
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2968SLV3-14M170
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2968SLV3-14M170
Synchronous & Timing Belts - 14M, 14 mm Pitch, 2968 mm Pitch Length, 170 mm Width, 212 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
15249622
MFR #
2968SLV3-14M170
Mfr description
2968SLV3-14M170 RPP SILVER3 PRECUT &
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,078
.07
/mm
Add to Cart
Specifications
Dimensions
Overall Length
2968 mm
Overall
Width
170 mm
Pitch
14 mm
Pitch Length
2968 mm
Details
Belt Type
14M
Material
Fiber Loaded Nitrile
Number Of
Teeth
212
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items