Motion
3048SLV3-8M35

MEGADYNE
3048SLV3-8M35

Synchronous & Timing Belts - 8M, 8 mm Pitch, 3048 mm Pitch Length, 35 mm Width, 381 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249628
MFR #3048SLV3-8M35
Price$329.87/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3048SLV3-8M35

Synchronous & Timing Belts - 8M, 8 mm Pitch, 3048 mm Pitch Length, 35 mm Width, 381 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249628
MFR #3048SLV3-8M35

Mfr description
3048SLV3-8M35 RPP SILVER3 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.87/mm

Specifications

Dimensions

  • Overall Length
    3048 mm
  • Overall Width  
    35 mm
  • Pitch
    8 mm
  • Pitch Length
    3048 mm

Details

  • Belt Type
    8M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)