Motion
3150SLV3-14M150

MEGADYNE
3150SLV3-14M150

Synchronous & Timing Belts - 14M, 14 mm Pitch, 3150 mm Pitch Length, 150 mm Width, 225 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249638
MFR #3150SLV3-14M150
Price$2,787.22/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3150SLV3-14M150

Synchronous & Timing Belts - 14M, 14 mm Pitch, 3150 mm Pitch Length, 150 mm Width, 225 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249638
MFR #3150SLV3-14M150

Mfr description
3150SLV3-14M150 RPP SILVER3 PRECUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,787.22/mm

Specifications

Dimensions

  • Overall Length
    3150 mm
  • Overall Width  
    150 mm
  • Pitch
    14 mm
  • Pitch Length
    3150 mm

Details

  • Belt Type
    14M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)