Motion
360SLV3-8M30

MEGADYNE
360SLV3-8M30

Synchronous & Timing Belts - 8M, 8 mm Pitch, 360 mm Pitch Length, 30 mm Width, 45 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249683
MFR #360SLV3-8M30
Price$49.08/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
360SLV3-8M30

Synchronous & Timing Belts - 8M, 8 mm Pitch, 360 mm Pitch Length, 30 mm Width, 45 Teeth, Fiber Loaded Nitrile Material
Mi Item #15249683
MFR #360SLV3-8M30

Mfr description
360SLV3-8M30 RPP SILVER3 PRECUT&SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.08/mm

Specifications

Dimensions

  • Overall Length
    360 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    360 mm

Details

  • Belt Type
    8M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)